10" 80-tooth General Purpose Plywood/Laminate Saw Blade

  • Mfr # KSB10-801

  • Zoro # G021719001


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Arbor Hole
5/8 in
Diameter
10 in
Primary Material Application
Plywood, Laminate
Arbor Shape
Round
Diamond Knockout
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-801
Zoro #
G021719001
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
10 in
Cutting Depth
4 in
Cut Width
0.126 in
Blade Diameter
10 in
Thickness
0.126 in
Plate Thickness
0.087 in
Arbor Size
5/8 in

Details

Arbor Hole
5/8 in
Primary Material Application
Plywood, Laminate
Arbor Shape
Round
Diamond Knockout
No
Wood Cutting Type
Combination
For Use With
General Purpose Rip Cuts in Laminate, MDF, Chipboard and Plywood
For Workpiece Material
Plywood,Laminate
Rim Type
Plywood/Laminate
Max. RPM
7,600 RPM
Hook Angle
10 Degrees
Tooth Grind
TCG
Materials Cut
Plywood/Laminate
Number of Teeth
80
Tip Material
Carbide
Item
Sliding Table Saw Blade
Compatible Tool Type
Sliding Table Saw
Kerf
0.126 in
Application
Combination

Description

10" 80-tooth General Purpose Plywood/Laminate Saw Blade, KSB10-801, Plywood/Laminate 10", 80T, 4" Cutting Depth, 0.087, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Sliding Table Saw Blade, 80, General Purpose Rip Cuts in Laminate, MDF, Chipboard and Plywood, 0.126, Sliding Table Saw, Plywood, Laminate, Carbide, 5/8", 10 Degrees, TCG, Plywood/Laminate , 7,600 RPM, Round, Combination, Plywood/Laminate, Sliding Table Saw Blade, 7,600 RPM, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.