Zoro Homepage

10" 80-Tooth Miter Saw Blade

  • Mfr # KSB10-806

  • Zoro # G421719328


original price: $102.99
14% off
new price: $87.55
/ea
Free Shipping & Returns

Key Features

Application
Miter
Materials Cut
Wood
Kerf
0.118 in
Arbor Size
5/8 in
Arbor Hole
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-806
Zoro #
G421719328
UPC #
-
Country of Origin
Germany

Dimensions

Arbor Size
5/8 in
Thickness
0.118 in
Diameter
10 in
Cutting Depth
4 in
Blade Diameter
10 in
Plate Thickness
0.098 in
Cut Width
0.118 in

Description

10" 80-Tooth Miter Saw Blade, KSB10-806, HD Miter 10", 4" Cutting Depth, 0.098, 10 in, 5/8 in, 0.118, 4 in, 0.118, 10 in, Miter Saw Blade, 80, General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim, 0.118, Compound Miter Saw, Miter Saw, Radial Arm Saw, Wood, Carbide, 5/8", -5 Degrees, 4 HATB + Raker, Miter , 7,600 RPM, Round, Miter, Wood, Miter Saw Blade, 7,600 RPM, Compound Miter Saw, Miter Saw, Radial Arm Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.