10" 80-Tooth Non-Ferrous Metal & Aluminum Saw Blade

  • Mfr # KSB10-805

  • Zoro # G921719002


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Diamond Knockout
No
Number of Teeth
80
Arbor Shape
Round
Primary Material Application
Non-Ferrous Metal
Materials Cut
Non-Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSB10-805
Zoro #
G921719002
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
10 in
Cut Width
0.126 in
Thickness
0.126 in
Cutting Depth
4 in
Diameter
10 in
Plate Thickness
0.098 in
Arbor Size
5/8 in

Details

Diamond Knockout
No
Number of Teeth
80
Arbor Shape
Round
Primary Material Application
Non-Ferrous Metal
Materials Cut
Non-Ferrous Metals
Application
Cut-off
Compatible Tool Type
Table Saw, Radial Arm Saw, Table Saw
Wood Cutting Type
Combination
Tooth Grind
TCG
Kerf
0.126 in
For Workpiece Material
Non-Ferrous Metals
Item
Table Saw, Miter Saw Blade
Tip Material
Carbide
For Use With
General Purpose Cutting Non-Ferrous Metal, Thin-walled Phenolic & Hard Plastic, Aluminum, Brass, and Copper
Max. RPM
6,100 RPM
Hook Angle
-5 Degrees
Arbor Hole
5/8 in
Rim Type
Non-Ferrous

Description

10" 80-Tooth Non-Ferrous Metal & Aluminum Saw Blade, KSB10-805, Non-Ferrous Thin W 10", 4" Cutting Depth, 0.098, 10 in, 5/8 in, 0.126, 4 in, 0.126, 10 in, Table Saw, Miter Saw Blade, 80, General Purpose Cutting Non-Ferrous Metal, Thin-walled Phenolic & Hard Plastic, Aluminum, Brass, and Copper, 0.126, Table Saw, Radial Arm Saw, Table Saw, Non-Ferrous Metal, Carbide, 5/8", -5 Degrees, TCG, Non-Ferrous, 6,100 RPM, Round, Combination, Non-Ferrous Metals, Table Saw, Miter Saw Blade, 6,100 RPM, Table Saw, Radial Arm Saw, Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.