Zoro Homepage

10" 80-Tooth Plastic Saw Blade

  • Mfr # KSB10-802

  • Zoro # G921719316


original price: $140.99
14% off
new price: $119.99
/ea
Free Shipping & Returns

Key Features

Kerf
0.098 in
Primary Material Application
Plastic
Tip Material
Carbide
For Workpiece Material
Solid Surface
Wood Cutting Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB10-802
Zoro #
G921719316
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.071 in
Arbor Size
5/8 in
Diameter
10 in
Cutting Depth
4 in
Blade Diameter
10 in
Thickness
0.098 in
Cut Width
0.098 in

Description

10" 80-Tooth Plastic Saw Blade, KSB10-802, Plastic 10", 4" Cutting Depth, 0.071, 10 in, 5/8 in, 0.098, 4 in, 0.098, 10 in, Table Saw Blade, 80, General Purpose Rip and Crosscuts in Plastic, Thin-Walled, Phenolic & Hard Plastic, 0.098, Table Saw, Sliding Table Saw, Plastic, Carbide, 5/8", -2 Degrees, M-TC, Plastic, 6,100 RPM, Round, Combination, Plastic, Laminate, Table Saw Blade, 6,100 RPM, Table Saw, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.