Zoro Homepage

12" 100-Tooth Miter Saw Blade

  • Mfr # KSB12-106

  • Zoro # G721718953


original price: $136.99
14% off
new price: $116.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Wood
Arbor Size
1 in
Tip Material
Carbide
For Workpiece Material
Dimensional Wood, Moulding
Arbor Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB12-106
Zoro #
G721718953
UPC #
-
Country of Origin
Germany

Dimensions

Arbor Size
1 in
Diameter
12 in
Thickness
0.118 in
Cut Width
0.118 in
Cutting Depth
4 in
Blade Diameter
12 in
Plate Thickness
0.098 in

Details

Primary Material Application
Wood
Tip Material
Carbide
For Workpiece Material
Dimensional Wood, Moulding
Arbor Shape
Round
Rim Type
Miter
Materials Cut
Wood
For Use With
General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim
Tooth Grind
4 HATB + Raker
Wood Cutting Type
Miter
Max. RPM
6,200 RPM
Number of Teeth
100
Compatible Tool Type
Compound Miter Saw, Miter Saw, Radial Arm Saw
Diamond Knockout
No
Hook Angle
-5 Degrees
Application
Miter
Arbor Hole
1 in
Kerf
0.118 in
Item
Miter Saw Blade

Description

12" 100-Tooth Miter Saw Blade, KSB12-106, HD Miter 12", 4" Cutting Depth, 0.098, 12 in, 1 in, 0.118, 4 in, 0.118, 12 in, Miter Saw Blade, 100, General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim, 0.118, Compound Miter Saw, Miter Saw, Radial Arm Saw, Wood, Carbide, 1", -5 Degrees, 4 HATB + Raker, Miter, 6,200 RPM, Round, Miter, Wood, Miter Saw Blade, 6,200 RPM, Compound Miter Saw, Miter Saw, Radial Arm Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.