12" 72-tooth General Purpose Plywood/Laminate Saw Blade

  • Mfr # KSB12-721

  • Zoro # G621719166


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12 in
Materials Cut
Plywood/Laminate
Rim Type
Plywood/Laminate
Number of Teeth
72
Hook Angle
12 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB12-721
Zoro #
G621719166
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
12 in
Plate Thickness
0.087 in
Thickness
0.126 in
Diameter
12 in
Arbor Size
1 in
Cutting Depth
4 in
Cut Width
0.126 in

Details

Materials Cut
Plywood/Laminate
Rim Type
Plywood/Laminate
Number of Teeth
72
Hook Angle
12 Degrees
Tip Material
Carbide
Compatible Tool Type
Sliding Table Saw
Kerf
0.126 in
Arbor Shape
Round
Arbor Hole
1 in
Application
Combination
Item
Sliding Table Saw Blade
For Workpiece Material
Plywood,Laminate
Primary Material Application
Plywood, Laminate
Wood Cutting Type
Combination
For Use With
General Purpose Rip Cuts in Laminate, MDF, Chipboard and Plywood
Max. RPM
6,200 RPM
Diamond Knockout
No
Tooth Grind
TCG

Description

12" 72-tooth General Purpose Plywood/Laminate Saw Blade, KSB12-721, Plywood/Laminate 12", 72T, 4" Cutting Depth, 0.087, 12 in, 1 in, 0.126, 4 in, 0.126, 12 in, Sliding Table Saw Blade, 72, General Purpose Rip Cuts in Laminate, MDF, Chipboard and Plywood, 0.126, Sliding Table Saw, Plywood, Laminate, Carbide, 1", 12 Degrees, TCG, Plywood/Laminate, 6,200 RPM, Round, Combination, Plywood/Laminate, Sliding Table Saw Blade, 6,200 RPM, Sliding Table Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.