Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" 72-Tooth Thin Kerf Miter Saw Blade

  • Mfr # KSB12-726TKT

  • Zoro # G221718972


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Tooth Grind
4 HATB + Raker
Plate Thickness
0.071 in
Blade Diameter
12 in
Diameter
12 in
Kerf
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB12-726TKT
Zoro #
G221718972
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.071 in
Blade Diameter
12 in
Diameter
12 in
Thickness
0.094 in
Arbor Size
1 in
Cut Width
0.094 in
Cutting Depth
4 in

Details

Tooth Grind
4 HATB + Raker
Kerf
0.094 in
Arbor Shape
Round
Hook Angle
-3 Degrees
Max. RPM
6,200 RPM
Diamond Knockout
No
Number of Teeth
72
Primary Material Application
Wood
Item
Miter Saw Blade
Materials Cut
Wood
Rim Type
Miter
Wood Cutting Type
Miter
Arbor Hole
1 in
Tip Material
Carbide
For Workpiece Material
Dimensional Wood, Moulding
For Use With
General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim
Compatible Tool Type
Compound Miter Saw, Miter Saw, Radial Arm Saw
Application
Miter

Description

12" 72-Tooth Thin Kerf Miter Saw Blade, KSB12-726TKT, Thin K Miter 12", 4" Cutting Depth, 0.071, 12 in, 1 in, 0.094, 4 in, 0.094, 12 in, Miter Saw Blade, 72, General Purpose Miter Cuts in Hardwood, Softwood, Plywood, and PVC Trim, 0.094, Compound Miter Saw, Miter Saw, Radial Arm Saw, Wood, Carbide, 1", -3 Degrees, 4 HATB + Raker, Miter, 6,200 RPM, Round, Miter, Wood, Miter Saw Blade, 6,200 RPM, Compound Miter Saw, Miter Saw, Radial Arm Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.