12" 96-Tooth Cut-Off & Crosscut Saw Blade

  • Mfr # KSB12-960

  • Zoro # G021719063


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.087 in
Kerf
0.126 in
Arbor Size
1 in
Primary Material Application
Wood, Plywood
Materials Cut
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSB12-960
Zoro #
G021719063
UPC #
-
Country of Origin
Germany

Dimensions

Plate Thickness
0.087 in
Arbor Size
1 in
Cut Width
0.126 in
Thickness
0.126 in
Cutting Depth
4 in
Diameter
12 in
Blade Diameter
12 in

Details

Kerf
0.126 in
Primary Material Application
Wood, Plywood
Materials Cut
Wood
Arbor Hole
1 in
Number of Teeth
96
Diamond Knockout
No
Wood Cutting Type
Crosscut
Max. RPM
7,600 RPM
Tip Material
Carbide
For Use With
General Crosscuts in Plywood
For Workpiece Material
Dimensional Wood, Plywood
Tooth Grind
ATB
Rim Type
Crosscut
Application
Plywood
Hook Angle
10 Degrees
Arbor Shape
Round
Compatible Tool Type
Table Saw, Miter Saw
Item
Table Saw, Miter Saw Blade

Description

12" 96-Tooth Cut-Off & Crosscut Saw Blade, KSB12-960, Crosscut 12", 4" Cutting Depth, 0.087, 12 in, 1 in, 0.126, 4 in, 0.126, 12 in, Table Saw, Miter Saw Blade, 96, General Crosscuts in Plywood, 0.126, Table Saw, Miter Saw, Wood, Plywood, Carbide, 1", 10 Degrees, ATB, Crosscut, 7,600 RPM, Round, Crosscut, Wood, Table Saw, Miter Saw Blade, 7,600 RPM, Table Saw, Miter Saw, 1 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.