
Reciprocating Saw Blade, All-Cut, 12 in, 10-14 TPI, Bi-Metal
Mfr # 670352
Zoro # G421719281
product price:Â $74.25
/pk 5, $14.85/eaKey Features
Height
0.75 in
Number of Cutting Edges
1
Shank
1/2 Universal Shank
Primary Material Application
Demolition Work, Fast Cutting, Rough Curve Cutting
Cutting Edge Style
Milled Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670352
Zoro #
G421719281
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.75 in
Size
12 in
Details
Number of Cutting Edges
1
Shank
1/2 Universal Shank
Primary Material Application
Demolition Work, Fast Cutting, Rough Curve Cutting
Cutting Edge Style
Milled Set
Tip Material
Bi-metal
Back Style
Straight
Material
Bi-metal
For Workpiece Material
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin, Steel, Stainless Steel
Application
Demolition, Nail-embedded Wood, Steel, Stainless Steel
Blade Material
Bi-metal
Materials Cut
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin, Steel, Stainless Steel
For Use With Saw Type
Reciprocating Saws
Item
Reciprocating Saw Blade
Teeth per Inch
10-14 TPI
Description
The KLINGSPOR - 670352 is a reciprocating saw blade for use with reciprocating saws. It features a bi-metal construction with a straight back and milled set cutting edge, and is suitable for cutting nail-embedded wood, chipboard, plastics, epoxy resin, steel, and stainless steel when used with compatible reciprocating saws.
Key Features:
- Blade material: Bi-metal.
- Tip material: Bi-metal.
- Back style: Straight.
- Cutting edge style: Milled set.
- Shank: 1/2 universal shank.
- Blade length: 12 in.
- Blade height: 0.75 in.
- Teeth per inch: 10-14 TPI.
- Number of cutting edges: 1.
- For use with: Reciprocating saws.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.