
3 x 21 Portable Belt Sander Belts 120 Grit, 10PK
Mfr # 311080Y03002104
Zoro # G921718920
product price:Â $23.95
/pk 10, $2.40/eaKey Features
Width
3 in
Length
21 in
Abrasive Type
Coated
Belt Backing Material
Cloth
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
311080Y03002104
Zoro #
G921718920
UPC #
-
Country of Origin
Germany
Dimensions
Width
3 in
Length
21 in
Size
3 x 21
Details
Item
Portable Sander Belt
Abrasive Type
Coated
Belt Backing Material
Cloth
Backing Material
Cloth
Abrasive Grit
80
Backing Weight
Y
Color
Brown
Features
Antistatic
Vacuum Hole Design
No Hole
Joint
#4
Abrasive Grade
Medium
Abrasive Material
Aluminum Oxide
Description
CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 3" X 21", Butt Joint, #4, 80-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.