Shop KLINGSPOR
See all product information
Create Account
4 x 24 Portable Belt Sander Belts 80 Grit, 10PK
- Mfr # 311080Y04002404
- Zoro # G421719021
product price:Â
$
32.59
/pk of 10, $3.26/ea
Key Features
Width
4 in
Length
24 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311080Y04002404
- Zoro #
- G421719021
- UPC #
- -
- Country of Origin
- Germany
- Item
- Portable Sander Belt
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
- Backing Material
- Cloth
- Features
- Antistatic
- Vacuum Hole Design
- No Hole
- Joint
- #4
- Abrasive Grade
- Medium
- Belt Backing Material
- Cloth
- Abrasive Grit
- 80
- Backing Weight
- Y
Dimensions
- Width
- 4 in
- Length
- 24 in
- Size
- 4 x 24
Description
CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 4"X 24"", Butt Joint, #4, 80-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.