3 x 21 Portable Belt Sander Belts 40 Grit, 5PK

  • Mfr # 311040Y03002104

  • Zoro # G721719097


product price:  $13.35
/pk 5, $2.67/ea

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
Y
Color
Brown
Belt Backing Material
Cloth
Joint
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311040Y03002104
Zoro #
G721719097
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 in
Length
21 in
Size
3 x 21

Details

Abrasive Material
Aluminum Oxide
Backing Weight
Y
Color
Brown
Belt Backing Material
Cloth
Joint
#4
Abrasive Type
Coated
Abrasive Grade
Coarse
Item
Portable Sander Belt
Features
Antistatic
Abrasive Grit
40
Backing Material
Cloth
Vacuum Hole Design
No Hole

Description

CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 3" X 21", Butt Joint, #4, 40-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.