
3 x 21 Portable Belt Sander Belts 60 Grit, 10PK
Mfr # 311060Y03002104
Zoro # G121719086
product price:Â $24.89
/pk 10, $2.49/eaKey Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Belt Backing Material
Cloth
Backing Weight
Y
Features
Antistatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311060Y03002104
Zoro #
G121719086
UPC #
-
Country of Origin
Germany
Dimensions
Length
21 in
Width
3 in
Size
3 x 21
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Belt Backing Material
Cloth
Backing Weight
Y
Features
Antistatic
Color
Brown
Joint
#4
Item
Portable Sander Belt
Abrasive Grade
Coarse
Abrasive Grit
60
Backing Material
Cloth
Vacuum Hole Design
No Hole
Description
CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 3" X 21", Butt Joint, #4, 60-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.