
3 x 24 Portable Belt Sander Belts 40 Grit, 5PK
Mfr # 311040Y03002404
Zoro # G421718895
product price:Â $14.25
/pk 5, $2.85/eaKey Features
Joint
#4
Backing Material
Cloth
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311040Y03002404
Zoro #
G421718895
UPC #
-
Country of Origin
Germany
Dimensions
Size
3 x 24
Width
3 in
Length
24 in
Details
Item
Portable Sander Belt
Joint
#4
Backing Material
Cloth
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
40
Abrasive Grade
Coarse
Features
Antistatic
Belt Backing Material
Cloth
Color
Brown
Vacuum Hole Design
No Hole
Description
CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 3" X 24", Butt Joint, #4, 40-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.