Zoro Homepage

4-1/2 in Fiber Disc Backing Pad

  • Mfr # BP001

  • Zoro # G321718803


original price: $21.89
15% off
new price: $18.59
/ea

Key Features

Length
4-1/2 in
For Use With
4-1/2 x 7/8 Fiber Discs
Max. RPM
13,000 RPM
Size
4-1/2 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP001
Zoro #
G321718803
UPC #
-
Country of Origin
United States

Dimensions

Length
4-1/2 in
Size
4-1/2 in
Width
4-1/2 in
Locking Nut Size
5/8-11

Details

Item
Fiber Disc Backing Pad
For Use With
4-1/2 x 7/8 Fiber Discs
Max. RPM
13,000 RPM

Description

4-1/2 in Fiber Disc Backing Pad. , BP001, Flexible 4-1/2, 4-1/2", 4-1/2 in., 13,000 RPMs, For Use With 4-1/2 x 7/8 Fiber Discs, 5/8-11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.