Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 in Fiber Disc Backing Pad

  • Mfr # BPS012

  • Zoro # G821718877


product price: $46.99
/ea

Key Features

Length
4-1/2 in
Locking Nut Size
5/8-11
Size
4-1/2 in
Width
4-1/2 in
For Use With
4-1/2 x 7/8 Fiber Discs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS012
Zoro #
G821718877
UPC #
-
Country of Origin
United States

Dimensions

Length
4-1/2 in
Locking Nut Size
5/8-11
Size
4-1/2 in
Width
4-1/2 in

Details

For Use With
4-1/2 x 7/8 Fiber Discs
Max. RPM
13,500 RPM
Item
Fiber Disc Backing Pad

Description

4-1/2 in Fiber Disc Backing Pad. , BPS012, Spiral Cool 4-1/2", 4-1/2", 4-1/2 in., 13,500 RPMs, For Use With 4-1/2 x 7/8 Fiber Discs, 5/8-11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.