
4 x 24 Portable Belt Sander Belts 40 Grit, 5PK
Mfr # 311040Y04002404
Zoro # G521719020
product price:Â $17.65
/pk 5, $3.53/eaKey Features
Abrasive Grade
Coarse
Color
Brown
Joint
#4
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311040Y04002404
Zoro #
G521719020
UPC #
-
Country of Origin
Germany
Dimensions
Width
4 in
Length
24 in
Size
4" x 24"
Details
Abrasive Grade
Coarse
Color
Brown
Joint
#4
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Belt Backing Material
Cloth
Abrasive Grit
40
Backing Weight
Y
Vacuum Hole Design
No Hole
Item
Portable Sander Belt
Backing Material
Cloth
Features
Antistatic
Description
CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 4"X 24", Butt Joint, #4, 40-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.