
4 x 24 Portable Belt Sander Belts 60 Grit, 10PK
Mfr # 311060Y04002404
Zoro # G321719077
product price:Â $33.15
/pk 10, $3.32/eaKey Features
Backing Weight
Y
Abrasive Type
Coated
Features
Antistatic
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
No Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311060Y04002404
Zoro #
G321719077
UPC #
-
Country of Origin
Germany
Dimensions
Width
4 in
Size
4 x 24
Length
24 in
Details
Backing Weight
Y
Abrasive Type
Coated
Features
Antistatic
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
No Hole
Belt Backing Material
Cloth
Backing Material
Cloth
Abrasive Grit
60
Abrasive Grade
Coarse
Color
Brown
Joint
#4
Item
Portable Sander Belt
Description
CS311YX, Cloth Belt, Polyester, Sanding Belt, Portable Belt, 4"X 24"", Butt Joint, #4, 60-Grit, For use on Wood, Hardwood, Softwood, Metal, Steel, Stainless Steel, Non-Ferrous, Anti-Loading, Loading, Aluminum Oxide, Abrasive Belt, Anti-Static, Open Coat, Clogging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.