Zoro Homepage

5" 8-Hole Hook and Loop Sanding Disc 320 Grit, 100PK

  • Mfr # 033K320B-12700A

  • Zoro # G721718977


original price: $49.89
15% off
new price: $42.39
/pk 100, $0.42/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Abrasive Grit
320
Color
Tan
Disc Attachment System
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033K320B-12700A
Zoro #
G721718977
UPC #
-
Country of Origin
Poland

Dimensions

Disc Diameter
5 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Abrasive Grit
320
Color
Tan
Disc Attachment System
Hook and Loop
Item
Hook & Loop Sanding Disc
Coating Coverage
Semi-open
Features
Built-in stearate
Disc Attachment Type
Hook and Loop
Abrasive Grade
Very Fine
Attachment Type
Hook and Loop
Backing Weight
B
Disc Backing Material
Paper
Vacuum Hole Design
8-Hole

Description

PS33B, Sanding Disc, Disc, Hook & Loop, Aluminum Oxide, Stearate, Anti-Loading, KLling-On, Semi-Open Coat, Paper Backing, Paper, Coated Abrasive, 5", 8-Hole, 320-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.