Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Fiber Disc Backing Pad

  • Mfr # ST358A-125

  • Zoro # G021718837


product price: $30.85
/ea

Key Features

For Use With
5 x 7/8 Fiber Discs
Max. RPM
12,000 RPM
Width
5 in
Size
5 in
Locking Nut Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST358A-125
Zoro #
G021718837
UPC #
-
Country of Origin
Bulgaria

Dimensions

Width
5 in
Size
5 in
Locking Nut Size
5/8-11
Length
5 in

Details

For Use With
5 x 7/8 Fiber Discs
Max. RPM
12,000 RPM
Item
Fiber Disc Backing Pad

Description

5 in Fiber Disc Backing Pad, ST358A-125, Standard 5", 5", 5 in., 12,000 RPMs, For Use With 5 x 7/8 Fiber Discs, 5/8-11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.