
5'' No-Hole Hook and Loop Sanding Disc 60 Grit, 100PK
Mfr # 033K060C-12700
Zoro # G516555138
original price: $56.99
14% off
new price: $48.45
/pk 100, $0.48/eaKey Features
Abrasive Grit
60
Disc Attachment System
Hook and Loop
Abrasive Grade
Coarse
Vacuum Hole Design
No Hole
Coating Coverage
Semi-open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033K060C-12700
Zoro #
G516555138
UPC #
-
Country of Origin
Poland
Dimensions
Disc Diameter
5 in
Details
Abrasive Grit
60
Disc Attachment System
Hook and Loop
Abrasive Grade
Coarse
Vacuum Hole Design
No Hole
Coating Coverage
Semi-open
Attachment Type
Hook and Loop
Abrasive Type
Coated
Backing Weight
C
Disc Backing Material
Paper
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook and Loop
Features
Built-in stearate
Item
Hook & Loop Sanding Disc
Color
Tan
Description
PS33C, Sanding Disc, Disc, Hook & Loop, Aluminum Oxide, Stearate, Anti-Loading, KLling-On, Semi-Open Coat, No-Hole, Paper Backing, Paper, Coated Abrasive, 5'', 60-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.