Zoro Homepage

5" No-Hole Hook and Loop Sanding Disc 80 Grit, 100PK

  • Mfr # 033K080C-12700

  • Zoro # G521719334


original price: $52.25
15% off
new price: $44.39
/pk 100, $0.44/ea

Key Features

Abrasive Grade
Medium
Disc Backing Material
Paper
Backing Weight
C
Abrasive Grit
80
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033K080C-12700
Zoro #
G521719334
UPC #
-
Country of Origin
Poland

Dimensions

Disc Diameter
5 in

Details

Abrasive Grade
Medium
Disc Backing Material
Paper
Backing Weight
C
Abrasive Grit
80
Abrasive Material
Aluminum Oxide
Coating Coverage
Semi-open
Color
Tan
Attachment Type
Hook and Loop
Vacuum Hole Design
No Hole
Item
Hook & Loop Sanding Disc
Disc Attachment System
Hook and Loop
Abrasive Type
Coated
Disc Attachment Type
Hook and Loop
Features
Built-in stearate

Description

PS33C, Sanding Disc, Disc, Hook & Loop, Aluminum Oxide, Stearate, Anti-Loading, KLling-On, Semi-Open Coat, No-Hole, Paper Backing, Paper, Coated Abrasive, 5", 80-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.