Zoro Homepage

5" No-Hole Hook and Loop Sanding Disc 80 Grit, 100PK

  • Mfr # 077FPK080W-12700

  • Zoro # G821719300


original price: $77.45
14% off
new price: $65.85
/pk 100, $0.66/ea

Key Features

Coating Coverage
Semi-open
Backing Weight
W
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Attachment Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077FPK080W-12700
Zoro #
G821719300
UPC #
-
Country of Origin
Poland

Dimensions

Disc Diameter
5 in

Details

Coating Coverage
Semi-open
Backing Weight
W
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Attachment Type
Hook and Loop
Disc Attachment System
Hook and Loop
Disc Attachment Type
Hook and Loop
Vacuum Hole Design
No Hole
Disc Backing Material
Film
Abrasive Grade
Medium
Features
Wet/Dry
Abrasive Grit
80
Item
Hook & Loop Sanding Disc
Color
Green

Description

FP77 T-ACT, Sanding Disc, Disc, Wet/Dry, Wet Sanding, Hook & Loop, Aluminum Oxide, Anti-Loading, KLling-On, Semi-Open Coat, No-Hole, Film Backing, Film, Coated Abrasive, 5", 80-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.