Zoro Homepage

6" 6-Hole Hook and Loop Sanding Disc 400 Grit, 100PK

  • Mfr # 077FPK400W-15000B

  • Zoro # G021718844


original price: $96.49
14% off
new price: $82.05
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Backing Weight
W
Disc Attachment System
Hook and Loop
Coating Coverage
Semi-open
Disc Attachment Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077FPK400W-15000B
Zoro #
G021718844
UPC #
-
Country of Origin
Poland

Dimensions

Disc Diameter
6 in

Details

Abrasive Material
Aluminum Oxide
Backing Weight
W
Disc Attachment System
Hook and Loop
Coating Coverage
Semi-open
Disc Attachment Type
Hook and Loop
Vacuum Hole Design
6-Hole
Abrasive Grade
Very Fine
Color
Green
Abrasive Type
Coated
Attachment Type
Hook and Loop
Abrasive Grit
400
Features
Wet/Dry
Item
Hook & Loop Sanding Disc
Disc Backing Material
Film

Description

FP77 T-ACT, Sanding Disc, Disc, Wet/Dry, Wet Sanding, Hook & Loop, Aluminum Oxide, Anti-Loading, KLling-On, Semi-Open Coat, Film Backing, Film, Coated Abrasive, 6", 6-Hole, 400-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.