Zoro Homepage

6" 6-Hole Hook and Loop Sanding Disc 60 Grit, 100PK

  • Mfr # 033K060C-15000B

  • Zoro # G921719118


original price: $73.65
15% off
new price: $62.59
/pk 100, $0.63/ea

Key Features

Abrasive Grade
Coarse
Abrasive Type
Coated
Features
Built-in stearate
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
6-Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033K060C-15000B
Zoro #
G921719118
UPC #
-
Country of Origin
Poland

Dimensions

Disc Diameter
6 in

Details

Abrasive Grade
Coarse
Abrasive Type
Coated
Features
Built-in stearate
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
6-Hole
Backing Weight
C
Disc Attachment System
Hook and Loop
Abrasive Grit
60
Coating Coverage
Semi-open
Attachment Type
Hook and Loop
Disc Backing Material
Paper
Disc Attachment Type
Hook and Loop
Color
Tan
Item
Hook & Loop Sanding Disc

Description

PS33C, Sanding Disc, Disc, Hook & Loop, Aluminum Oxide, Stearate, Anti-Loading, KLling-On, Semi-Open Coat, Paper Backing, Paper, Coated Abrasive, 6", 6-Hole, 60-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.