Reciprocating Saw Blade, All-Cut, 6 in, 10-14 TPI, Bi-Metal, 5 pk

  • Mfr # 670341

  • Zoro # G021718981


product price:  $40.29
/pk 5, $8.06/ea

Key Features

Number of Cutting Edges
1
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Materials Cut
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin, Steel, Stainless Steel
Application
Demolition, Nail-embedded Wood, Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670341
Zoro #
G021718981
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.75 in
Size
6 in

Details

Number of Cutting Edges
1
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Materials Cut
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin, Steel, Stainless Steel
Application
Demolition, Nail-embedded Wood, Steel, Stainless Steel
For Workpiece Material
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin, Steel, Stainless Steel
Teeth per Inch
10-14 TPI
Item
Reciprocating Saw Blade
Tip Material
Bi-metal
Shank
1/2 Universal Shank
Primary Material Application
Demolition Work, Fast Cutting, Rough Curve Cutting
Material
Bi-metal
Cutting Edge Style
Milled Set
Blade Material
Bi-metal

Description

The KLINGSPOR - 670341 is a bi-metal reciprocating saw blade for use with reciprocating saws. It has a straight back, a milled set cutting edge, and a 1/2 universal shank. This blade is intended for demolition work, rough curve cutting, and cutting applications in the listed materials, and is for use on nail-embedded wood, chipboard, plastics, epoxy resin, steel, and stainless steel.

Key Features:

  • Blade material: Bi-metal.
  • Tip material: Bi-metal.
  • Back style: Straight.
  • Cutting edge style: Milled set.
  • Shank: 1/2 universal shank.
  • Blade length: 6 in.
  • Blade height: 0.75 in.
  • Teeth per inch: 10-14 TPI.
  • Number of cutting edges: 1.
  • For use with: Reciprocating saws.
  • Materials cut: Nail-embedded wood, chipboard, plastics, epoxy resin, steel, and stainless steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.