6 in, 10-14 TPI Metal Reciprocating Saw Blade, 5PK

  • Mfr # 670428

  • Zoro # G321719244


product price:  $47.35
/pk 5, $9.47/ea

Key Features

Material
Bi-metal
Tip Material
Bi-metal
Back Style
Straight
Teeth per Inch
10-14 TPI
Shank
1/2 Universal Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670428
Zoro #
G321719244
UPC #
-
Country of Origin
Germany

Dimensions

Height
1 in
Size
6 in

Details

Item
Reciprocating Saw Blade
Material
Bi-metal
Tip Material
Bi-metal
Back Style
Straight
Teeth per Inch
10-14 TPI
Shank
1/2 Universal Shank
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Materials Cut
Ferrous Metal
Application
Medium/Thick Sheet Metal, Metal Pipe
Blade Material
Bi-metal
Primary Material Application
Sheet metal, Steel, Stainless Steel
For Workpiece Material
Carbon Steel, Stainless Steel, Iron
Cutting Edge Style
Milled Set

Description

RS 993 MA Special can be used for Cutting Metal, Sheet Metal, Steel, Stainless Steel, and Ferrous Metals. 670428, 6 in, Reciprocating Saw Blade, 10-14 TPI, Bi-metal, Straight, Medium/Thick Sheet Metal, Metal Pipe, 1/2" Universal Shank, Reciprocating Saws, Ferrous Metal, Bi-metal, Milled Set, Sheet metal, Steel, Stainless Steel, Reciprocating Saw, Carbon Steel, Stainless Steel, Iron, 5 Per Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.