
Reciprocating Saw Blade, 6 in, 18 TPI, Bi-Metal, for Thin Sheet Metal, 5 Pack
Mfr # 670415
Zoro # G721719066
product price:Â $39.79
/pk 5, $7.96/eaKey Features
For Workpiece Material
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Height
1 in
Shank
1/2 Universal Shank
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670415
Zoro #
G721719066
UPC #
-
Country of Origin
Germany
Dimensions
Height
1 in
Size
6 in
Details
For Workpiece Material
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Shank
1/2 Universal Shank
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Primary Material Application
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Teeth per Inch
18 TPI
Number of Cutting Edges
1
Tip Material
Bi-metal
Blade Material
Bi-metal
Materials Cut
Ferrous & Non-ferrous Metal
Application
Thin Sheet Metal, Profiles, Metal Pipe
Material
Bi-metal
Cutting Edge Style
Milled Set
Item
Reciprocating Saw Blade
Description
The KLINGSPOR - 670415 is a reciprocating saw blade for use with reciprocating saws. It is made of bi-metal and is intended for use on thin sheet metal, profiles, and metal pipe, including steel, stainless steel, aluminum, and other non-ferrous metals. The blade features a straight back and a milled set cutting edge.
Key Features:
- Blade size: 6 in long x 1 in high.
- Teeth per inch: 18 TPI.
- Shank: 1/2 universal shank.
- Blade material: Bi-metal.
- Tip material: Bi-metal.
- Number of cutting edges: 1.
- Materials cut: Ferrous and non-ferrous metal.
- Back style: Straight.
- Cutting edge style: Milled set.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.