
Reciprocating Saw Blade, All-Cut, 6 in, 6 TPI, Bi-Metal, Straight Back
Mfr # 670435
Zoro # G321719015
product price:Â $52.99
/pk 5, $10.60/eaKey Features
Teeth per Inch
6 TPI
Primary Material Application
Demolition Work, Fast Cutting, Rough Curve Cutting
Height
0.75 in
Application
Demolition, Nail-embedded Wood
Blade Material
Bi-metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670435
Zoro #
G321719015
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.75 in
Size
6 in
Details
Teeth per Inch
6 TPI
Primary Material Application
Demolition Work, Fast Cutting, Rough Curve Cutting
Application
Demolition, Nail-embedded Wood
Blade Material
Bi-metal
Back Style
Straight
Material
Bi-metal
Materials Cut
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Tip Material
Bi-metal
Shank
1/2 Universal Shank
For Workpiece Material
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin
Cutting Edge Style
Milled Set
Item
Reciprocating Saw Blade
Description
The KLINGSPOR - 670435 is a 6 in reciprocating saw blade for use with reciprocating saws. It features a bi-metal construction with a straight back, milled set cutting edge, and 6 TPI. The blade is intended for demolition applications and cutting nail-embedded wood, and is also listed for cutting nail-embedded wood, chipboard, plastics, and epoxy resin. Its stated primary material applications include demolition work, for cutting nail-embedded wood, chipboard, plastics, and epoxy resin, and suitable for rough curved cuts.
Key Features:
- Blade type: Reciprocating saw blade.
- Size: 6 in.
- Height: 0.75 in.
- Blade material: Bi-metal.
- Tip material: Bi-metal.
- Back style: Straight.
- Cutting edge style: Milled set.
- Teeth per inch: 6 TPI.
- Shank: 1/2 universal shank.
- Number of cutting edges: 1.
- For use with: Reciprocating saws.
- Materials cut: Nail-embedded wood, chipboard, plastics, and epoxy resin.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.