
6" No-Hole Hook and Loop Sanding Disc 120 Grit, 100PK
Mfr # 033K120C-15000
Zoro # G721719264
product price: $65.35
/pk 100, $0.65/eaKey Features
Abrasive Type
Coated
Disc Attachment Type
Hook and Loop
Disc Backing Material
Paper
Disc Diameter
6 in
Disc Attachment System
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033K120C-15000
Zoro #
G721719264
UPC #
-
Country of Origin
Poland
Dimensions
Disc Diameter
6 in
Details
Abrasive Type
Coated
Disc Attachment Type
Hook and Loop
Disc Backing Material
Paper
Item
Hook & Loop Sanding Disc
Disc Attachment System
Hook and Loop
Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Coating Coverage
Semi-open
Backing Weight
C
Features
Built-in stearate
Abrasive Grit
120
Color
Tan
Vacuum Hole Design
No Hole
Description
PS33C, Sanding Disc, Disc, Hook & Loop, Aluminum Oxide, Stearate, Anti-Loading, KLling-On, Semi-Open Coat, No-Hole, Paper Backing, Paper, Coated Abrasive, 6", 120-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.