Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Fiber Disc Backing Pad

  • Mfr # ST358A-180

  • Zoro # G121719246


original price: $46.05
new price: $45.99
/ea

Key Features

Max. RPM
8,500 RPM
For Use With
7 x 7/8 Fiber Discs
Size
7 in
Locking Nut Size
5/8-11
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST358A-180
Zoro #
G121719246
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size
7 in
Locking Nut Size
5/8-11
Width
7 in
Length
7 in

Details

Max. RPM
8,500 RPM
For Use With
7 x 7/8 Fiber Discs
Item
Fiber Disc Backing Pad

Description

7 in Fiber Disc Backing Pad, ST358A-180, Standard 7", 7", 7 in., 8,500 RPMs, For Use With 7 x 7/8 Fiber Discs, 5/8-11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.