
Reciprocating Saw Blade, 9 in, 10-14 TPI, Bi-Metal, for Metal, Straight Back, 5 Pack
Mfr # 670338
Zoro # G121718935
product price:Â $54.19
/pk 5, $10.84/eaKey Features
Teeth per Inch
10-14 TPI
Material
Bi-metal
Tip Material
Bi-metal
Back Style
Straight
For Workpiece Material
Carbon Steel, Stainless Steel, Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670338
Zoro #
G121718935
UPC #
-
Country of Origin
Germany
Dimensions
Height
1 in
Size
9 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10-14 TPI
Material
Bi-metal
Tip Material
Bi-metal
Back Style
Straight
For Workpiece Material
Carbon Steel, Stainless Steel, Iron
Number of Cutting Edges
1
Blade Material
Bi-metal
Materials Cut
Ferrous Metal
For Use With Saw Type
Reciprocating Saws
Application
Medium/Thick Sheet Metal, Metal Pipe
Shank
1/2 Universal Shank
Primary Material Application
Sheet metal, Steel, Stainless Steel
Cutting Edge Style
Milled Set
Description
The KLINGSPOR - 670338 is a reciprocating saw blade for use with reciprocating saws. It features a bi-metal construction with a straight back style and milled set cutting edge style. This blade is intended for cutting ferrous metal, including carbon steel, stainless steel, iron, sheet metal, and metal pipe, with application coverage for medium/thick sheet metal and metal pipe.
Key Features:
- Size: 9 in.
- Height: 1 in.
- Teeth per inch: 10-14 TPI.
- Shank: 1/2 universal shank.
- Blade material: Bi-metal.
- Tip material: Bi-metal.
- Back style: Straight.
- Cutting edge style: Milled set.
- Number of cutting edges: 1.
- For workpiece materials: Carbon steel, stainless steel, and iron.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.