Reciprocating Saw Blade, 9 in, 18 TPI, Bi-Metal, for Metal, Universal Shank, 5 Pack

  • Mfr # 670434

  • Zoro # G021718943


product price:  $51.59
/pk 5, $10.32/ea

Key Features

Primary Material Application
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Number of Cutting Edges
1
For Workpiece Material
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Cutting Edge Style
Milled Set
Shank
1/2 Universal Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670434
Zoro #
G021718943
UPC #
-
Country of Origin
Germany

Dimensions

Size
9 in
Height
1 in

Details

Primary Material Application
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Number of Cutting Edges
1
For Workpiece Material
Steel, Stainless Steel, Aluminum, Non-Ferrous Metals
Cutting Edge Style
Milled Set
Shank
1/2 Universal Shank
Blade Material
Bi-metal
Materials Cut
Ferrous & Non-ferrous Metal
For Use With Saw Type
Reciprocating Saws
Teeth per Inch
18 TPI
Back Style
Straight
Application
Thin Sheet Metal, Profiles, Metal Pipe
Tip Material
Bi-metal
Item
Reciprocating Saw Blade
Material
Bi-metal

Description

The KLINGSPOR - 670434 is a reciprocating saw blade for use with reciprocating saws. It features a bi-metal construction with a straight back and milled set cutting edge, and is suitable for use on thin sheet metal, profiles, and metal pipe, including steel, stainless steel, aluminum, and other non-ferrous metals.

Key Features:

  • Blade material: Bi-metal.
  • Tip material: Bi-metal.
  • Back style: Straight.
  • Cutting edge style: Milled set.
  • Shank: 1/2 universal shank.
  • Blade length: 9 in.
  • Blade height: 1 in.
  • Teeth per inch: 18 TPI.
  • Number of cutting edges: 1.
  • Materials cut: Ferrous and non-ferrous metal.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.