
9 in, 6 TPI All-Cut Reciprocating Saw Blade, 5PK
Mfr # 670421
Zoro # G521719174
product price:Â $71.69
/pk 5, $14.34/eaKey Features
Teeth per Inch
6 TPI
Tip Material
Bi-metal
Shank
1/2 Universal Shank
Materials Cut
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670421
Zoro #
G521719174
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.75 in
Size
9 in
Details
Teeth per Inch
6 TPI
Tip Material
Bi-metal
Shank
1/2 Universal Shank
Item
Reciprocating Saw Blade
Materials Cut
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin
For Use With Saw Type
Reciprocating Saws
Back Style
Straight
Cutting Edge Style
Milled Set
Primary Material Application
Demolition Work, Fast Cutting, Rough Curve Cutting
Application
Demolition, Nail-embedded Wood
Number of Cutting Edges
1
Blade Material
Bi-metal
For Workpiece Material
Nail-embedded wood, Chipboard, Plastics, Epoxy Resin
Material
Bi-metal
Description
The KLINGSPOR - 670421 is a reciprocating saw blade for use with reciprocating saws. It features a bi-metal construction with a straight back style and milled set cutting edge style. This blade is intended for demolition work and cutting nail-embedded wood, and is used on nail-embedded wood, chipboard, plastics, and epoxy resin. It is configured with a 6 TPI tooth pattern for fast cuts and rough curve cuts.
Key Features:
- Blade size: 9 in.
- Height: 0.75 in.
- Blade material: Bi-metal.
- Tip material: Bi-metal.
- Back style: Straight.
- Cutting edge style: Milled set.
- Teeth per inch: 6 TPI.
- Number of cutting edges: 1.
- Shank: 1/2 Universal Shank.
- For use with: Reciprocating saws.
- Materials cut: Nail-embedded wood, chipboard, plastics, and epoxy resin.
- Primary material application: Demolition work; suitable for nail-embedded wood, chipboard, plastics, and epoxy resin; 6 TPI tooth pattern for rough curve cuts.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.