Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Fiber Disc Backing Pad

  • Mfr # BP004

  • Zoro # G821718860


product price: $59.65
/ea

Key Features

Max. RPM
6,600 RPM
For Use With
9 x 7/8 Fiber Discs
Locking Nut Size
5/8-11
Length
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP004
Zoro #
G821718860
UPC #
-
Country of Origin
United States

Dimensions

Locking Nut Size
5/8-11
Length
9 in
Width
9 in
Size
9 in

Details

Max. RPM
6,600 RPM
For Use With
9 x 7/8 Fiber Discs
Item
Fiber Disc Backing Pad

Description

9 in Fiber Disc Backing Pad, BP004, Standard 9", 9", 9 in., 6,600 RPMs, For Use With 9 x 7/8 Fiber Discs, 5/8-11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.