This item is Discontinued.

Klingspor A24R Supra Grinding Disc 7 x 1/4 x 5/8-11 T27, 10PK A24R1786.022A

A24R Supra Grinding Disc 7 x 1/4 x 5/8-11 T27, 10PK (Discontinued)

  • Mfr # A24R1786.022A
  • Zoro # G721719189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24R1786.022A
Zoro #
G721719189
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
7 in
Connector Size
5/8-11 in
Size
7 x 1/4 x 5/8-11

Details

Item
Grinding Disc
Wheel Type
Type 27
Connector Type
Arbor Connector
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8,500 rpm
Abrasive Grade
Extra Coarse
Abrasive Grit
24
Abrasive Type
Bonded
Coating Coverage
Open
Backing Material
Resin/Fiberglass
Density Rating
High

Description

For use on Metal, Ferrous Metal, Steel, Structural Steel, Tool Steel, and Sheet Steel. A24R1786.022A, 7 x 1/4 x 5/8-11,7 in, 5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse,24 Grit,A 24 R Supra,8,500 RPM,10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.