
A46N Supra Grinding Disc 7 x 1/4 x5/8-11 T27, 10PK
Mfr # A46N1786.022A
Zoro # G221718989
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Overall Diameter
7 in
Connector Type
5/8-11 Threaded Arbor
Maximum Operating Speed
8,500 RPM
Backing Material
Resin/Fiberglass
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A46N1786.022A
Zoro #
G221718989
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
7 in
Connector Size
5/8-11 in
Size
7 x 1/4 x 5/8-11
Details
Connector Type
5/8-11 Threaded Arbor
Maximum Operating Speed
8,500 RPM
Backing Material
Resin/Fiberglass
Coating Coverage
Open
Abrasive Grit
46
Abrasive Material
Aluminum Oxide
Density Rating
High
Abrasive Grade
Extra Coarse
Wheel Type
Type 27
Abrasive Type
Bonded
Item
Grinding Disc
Description
For use on Metal, Non-Ferrous Metals, Aluminum, Brass, Copper, and Nickel. A46N1786.022A, 7 x 1/4 x 5/8-11, 7 in, 5/8-11, Grinding Disc, Type 27, 5/8-11 Threaded Arbor, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 46 Grit, A 46 N Supra, 8,500 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.