
A624T Supra Grinding Disc 5 x 1/4 x 7/8 T27, 10PK
Mfr # A624T1256.022D
Zoro # G121718966
product price:Â $51.45
/pk 10, $5.15/eaKey Features
Wheel Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A624T1256.022D
Zoro #
G121718966
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Size
5 x 1/4 x 7/8
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,200 rpm
Density Rating
High
Abrasive Grade
Extra Coarse
Abrasive Grit
24
Abrasive Type
Bonded
Backing Material
Resin/Fiberglass
Coating Coverage
Open
Description
For use on Metal, Cast Iron, Cast Steel, and Hardened Steel. A624T1256.022D, 5 x 1/4 x 7/8, 5 in, 7/8, Grinding Disc, Type 27, Unthreaded Hole, Resin/Fiberglass, Bonded, Aluminum Oxide, Extra Coarse, 24 Grit, A 624 T Supra, 12,200 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.