Zoro Homepage

Angled Sanding Sponge 3"x 4" 220 Grit Fine, 10 PK

  • Mfr # SS220SA-10

  • Zoro # G321719305


original price: $24.99
14% off
new price: $21.25
/pk 10, $2.13/ea

Key Features

Vacuum Hole Design
No Hole
Abrasive Grade
Fine
Backing Material
Foam
Thickness
1-1/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS220SA-10
Zoro #
G321719305
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
1-1/4 in
Width
3 in
Size
3 x 4
Length
4 in

Details

Vacuum Hole Design
No Hole
Abrasive Grade
Fine
Backing Material
Foam
Features
Angled Edge
Attachment Type
Plain Back
Density Rating
High
Abrasive Grit
220
Abrasive Material
Aluminum Oxide

Description

Sanding, Sanding Sponge, Angled, Firm, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 3" x 4" x 1-1/4" Aluminum Oxide, 220-Grit, Hardwood, Softwood, 10-Pack. KLINGSPOR's Sanding Sponge is meant for the sanding of slight contours and flat parts. One edge has a thin angle, allowing the user to slide the sponge into tight spaces. The foam sponge block features an extra coat of tough resin to extend service life of the aluminum oxide grain. Best used with light pressure. For dry use only.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.