
CS 561 Fiber Disc, 4-1/2" x 7/8 x 100 Grit, 25PK
Mfr # 561 100G11522
Zoro # G321719053
product price:Â $29.89
/pk 25, $1.20/eaKey Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
561 100G11522
Zoro #
G321719053
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
Abrasive Grade
Fine
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
13,000
Resistance Properties
Tear Resistant
Backing Material
Fiber
Vacuum Hole Design
No Hole
Color
Brown
Connector Type
Unthreaded Hole
Primary Material Application
Metal, Wood
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 4-1/2" x 7/8 x 100 Grit, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Aluminum Oxide,100 / P100, Fine, Vulcanized Fiber, Fiber,13,000 RPM,100 Grit, Brown, Fine, Fiber Disc, CS 561, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.