Shop KLINGSPOR

CS 561 Fiber Disc, 4-1/2" x 7/8 x 40 Grit, 25PK

  • Mfr # 561 040G11522

  • Zoro # G121718799


product price:  $34.59
/pk 25, $1.38/ea

Key Features

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
561 040G11522
Zoro #
G121718799
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
40
Abrasive Grade
Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
13,000
Primary Material Application
Metal, Wood
Vacuum Hole Design
No Hole
Resistance Properties
Tear Resistant
Backing Material
Fiber
Color
Brown
Connector Type
Unthreaded Hole

Description

For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 4-1/2" x 7/8 x 40 Grit, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Aluminum Oxide,40 / P40, Coarse, Vulcanized Fiber, Fiber,13,000 RPM,40 Grit, Brown, Coarse, Fiber Disc, CS 561, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.