
CS 561 Fiber Disc, 4-1/2" x 7/8 x 80 Grit, 25PK
Mfr # 561 080G11522
Zoro # G821719065
product price:Â $29.89
/pk 25, $1.20/eaKey Features
Abrasive Type
Coated
Max. RPM
13,000 RPM
Primary Material Application
Metal, Wood
Abrasive Material
Aluminum Oxide
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561 080G11522
Zoro #
G821719065
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Max. RPM
13,000 RPM
Primary Material Application
Metal, Wood
Abrasive Material
Aluminum Oxide
Color
Brown
Abrasive Grade
Medium
Connector Type
Unthreaded Hole
Backing Material
Fiber
Disc Backing Material
Vulcanized Fiber
Abrasive Grit
80
Vacuum Hole Design
No Hole
Backing Weight
Fiber
Resistance Properties
Tear Resistant
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 4-1/2" x 7/8 x 80 Grit, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Aluminum Oxide,80 / P80, Medium, Vulcanized Fiber, Fiber,13,000 RPM,80 Grit, Brown, Medium, Fiber Disc, CS 561, Unthreaded Hole,13,000 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.