CS 561 Fiber Disc, 5" x 7/8 x 100 Grit, 25PK
- Mfr # 561 100G12722
- Zoro # G921719026
product price:Â
$
33.19
/pk of 25, $1.33/ea
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Max. RPM
12,200 RPM
Disc Backing Material
Vulcanized Fiber
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561 100G12722
- Zoro #
- G921719026
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 5 in
- Mounting Hole Size
- 7/8 in
Details
- Item
- Fiber Disc
- Abrasive Grit
- 100
- Max. RPM
- 12,200 RPM
- Disc Backing Material
- Vulcanized Fiber
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Tear Resistant
- Backing Weight
- Fiber
- Color
- Brown
- Backing Material
- Fiber
- Abrasive Type
- Coated
- Abrasive Grade
- Fine
- Vacuum Hole Design
- No Hole
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 5" x 7/8 x 100 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Aluminum Oxide,100 / P100, Fine, Vulcanized Fiber, Fiber,12,200 RPM,100 Grit, Brown, Fine, Fiber Disc, CS 561, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.