
CS 561 Fiber Disc, 5" x 7/8 x 24 Grit, 25PK
Mfr # 561 024G12722
Zoro # G521718801
product price:Â $40.65
/pk 25, $1.63/eaKey Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Max. RPM
12,200 RPM
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561 024G12722
Zoro #
G521718801
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Max. RPM
12,200 RPM
Abrasive Grit
24
Backing Material
Fiber
Resistance Properties
Tear Resistant
Vacuum Hole Design
No Hole
Abrasive Grade
Extra Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Abrasive Material
Aluminum Oxide
Connector Type
Unthreaded Hole
Color
Brown
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 5" x 7/8 x 24 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Aluminum Oxide,24 / P24, Extra Coarse, Vulcanized Fiber, Fiber,12,200 RPM,24 Grit, Brown, Extra Coarse, Fiber Disc, CS 561, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.