
CS 561 Fiber Disc, 5" x 7/8 x 80 Grit, 25PK
Mfr # 561 080G12722
Zoro # G621719289
product price:Â $33.19
/pk 25, $1.33/eaKey Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
561 080G12722
Zoro #
G621719289
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
80
Abrasive Grade
Medium
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
12,200 RPM
Backing Material
Fiber
Vacuum Hole Design
No Hole
Color
Brown
Resistance Properties
Tear Resistant
Connector Type
Unthreaded Hole
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 5" x 7/8 x 80 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Aluminum Oxide,80 / P80, Medium, Vulcanized Fiber, Fiber,12,200 RPM,80 Grit, Brown, Medium, Fiber Disc, CS 561, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.