
CS 561 Fiber Disc, 7" x 7/8 x 16 Grit, 25PK
Mfr # 561 016G17822
Zoro # G321719039
product price:Â $80.85
/pk 25, $3.23/ea
Free Shipping & Returns
Key Features
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Grade
Extra Coarse
Backing Weight
Fiber
Vacuum Hole Design
No Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561 016G17822
Zoro #
G321719039
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Abrasive Type
Coated
Abrasive Grade
Extra Coarse
Backing Weight
Fiber
Vacuum Hole Design
No Hole
Abrasive Grit
16
Disc Backing Material
Vulcanized Fiber
Resistance Properties
Tear Resistant
Max. RPM
8,600 RPM
Abrasive Material
Aluminum Oxide
Item
Fiber Disc
Backing Material
Fiber
Connector Type
Unthreaded Hole
Color
Brown
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 7" x 7/8 x 16, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Aluminum Oxide,16 / P16, Extra Coarse, Vulcanized Fiber, Fiber,8,600 RPM,16 Grit, Brown, Extra Coarse, Fiber Disc, CS 561, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.