Shop KLINGSPOR
See all product information
Create Account
CS 561 Fiber Disc, 7" x 7/8 x 50 Grit, 25PK
- Mfr # 561 050G17822
- Zoro # G221719054
product price:Â
$
56.99
/pk of 25, $2.28/ea
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561 050G17822
- Zoro #
- G221719054
- UPC #
- -
- Country of Origin
- Germany
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 50
- Abrasive Grade
- Coarse
- Disc Backing Material
- Vulcanized Fiber
- Backing Weight
- Fiber
- Max. RPM
- 8,600 RPM
- Resistance Properties
- Tear Resistant
- Connector Type
- Unthreaded Hole
- Vacuum Hole Design
- No Hole
- Color
- Brown
- Backing Material
- Fiber
Dimensions
- Disc Diameter
- 7 in
- Mounting Hole Size
- 7/8 in
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 7" x 7/8 x 50 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Aluminum Oxide, 50 / P50, Coarse, Vulcanized Fiber, Fiber,8,600 RPM, 50 Grit, Brown, Coarse, Fiber Disc, CS 561, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.