
CS 561 Fiber Disc, 7" x 7/8 x 60 Grit, 25PK
Mfr # 561 060G17822
Zoro # G721718793
product price:Â $55.65
/pk 25, $2.23/eaKey Features
Abrasive Type
Coated
Disc Diameter
7 in
Color
Brown
Abrasive Material
Aluminum Oxide
Backing Weight
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561 060G17822
Zoro #
G721718793
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Details
Abrasive Type
Coated
Item
Fiber Disc
Color
Brown
Abrasive Material
Aluminum Oxide
Backing Weight
Fiber
Abrasive Grade
Medium
Vacuum Hole Design
No Hole
Backing Material
Fiber
Max. RPM
8,600 RPM
Abrasive Grit
60
Disc Backing Material
Vulcanized Fiber
Connector Type
Unthreaded Hole
Resistance Properties
Tear Resistant
Description
For Metal Removal, Metal, Steel, Iron, Surface Contaminant Removal, Smoothing, Blending, And Weld Seam Removal. 561 Fiber Disc, 7" x 7/8 x 60 Grit, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Aluminum Oxide,60 / P60, Medium, Vulcanized Fiber, Fiber,8,600 RPM,60 Grit, Brown, Medium, Fiber Disc, CS 561, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.