CS 565 Fiber Disc, 4-1/2 x 7/8 x 100 Grit, 25PK
- Mfr # 565 100G11522
- Zoro # G621718787
product price:Â
$
38.35
/pk of 25, $1.53/ea
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Alumina Zirconia
Abrasive Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565 100G11522
- Zoro #
- G621718787
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Details
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Alumina Zirconia
- Abrasive Grit
- 100
- Abrasive Grade
- Fine
- Disc Backing Material
- Vulcanized Fiber
- Backing Weight
- Fiber
- Max. RPM
- 12,200 RPM
- Connector Type
- Unthreaded Hole
- Resistance Properties
- Tear Resistant
- Backing Material
- Fiber
- Color
- Blue
- Vacuum Hole Design
- No Hole
Description
For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 4-1/2 x 7/8 x 100, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Alumina Zirconia,100 / P100, Fine, Vulcanized Fiber, Fiber,12,200 RPM,100 Grit, Blue, Fine, Fiber Disc, CS 565, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.