
CS 565 Fiber Disc, 4-1/2 x 7/8 x 60 Grit, 25PK
Mfr # 565 060G11522
Zoro # G221719047
product price:Â $40.65
/pk 25, $1.63/eaKey Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Alumina Zirconia
Abrasive Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
565 060G11522
Zoro #
G221719047
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Alumina Zirconia
Abrasive Grit
60
Abrasive Grade
Medium
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
12,200 RPM
Color
Blue
Resistance Properties
Tear Resistant
Connector Type
Unthreaded Hole
Vacuum Hole Design
No Hole
Backing Material
Fiber
Description
For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 4-1/2 x 7/8 x 60, 4-1/2 in, 7/8 in, 4-1/2", 4-1/2 in, 7/8 in, Coated, Alumina Zirconia,60 / P60, Medium, Vulcanized Fiber, Fiber,12,200 RPM,60 Grit, Blue, Medium, Fiber Disc, CS 565, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.